Tandem Axle Fender Skirt FS777 for Glendale - Mauve Gray

  • Mfr # 01721

  • Zoro # G715559241


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
70.8 in
Color
Gray
Depth
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01721
Zoro #
G715559241
UPC #
628423017216
Country of Origin
Canada

Dimensions

Length
70.8 in
Depth
14.4 in

Details

Material
Plastic
Color
Gray

Description

Fifth Wheel Tandem Axle Fender Skirt FS777 is designed for certain models of Glendale Titanium Travel Trailers. The legs of the fender skirt curve underneath the trailer. Each skirt features a durable high-impact ABS plastic construction with a textured finish. The FS777 fender skirt measures to 69-7/8 x 13-1/8. Measuring forms are available on the manufacturer's website to ensure a proper fit with your model.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.