Tandem Axle Fender Skirt FS778 for Keystone - Polar White
Mfr # 01633
Zoro # G115559155
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Length
75.8 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01633
Zoro #
G115559155
UPC #
628423016332
Country of Origin
Canada
Dimensions
Depth
15 in
Length
75.8 in
Details
Color
White
Material
Plastic
Description
Tandem axle fender skirts measures to 74-1/2 x 11-1/2. Constructed of durable, high-impact ABS plastic. This replacement fender skirt is textured. The legs of these fender skirts curve underneath the trailer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.