
Tandem Axle Fender Skirt FS781 for R-Vision - Polar White
Mfr # 01670
Zoro # G515559106
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Color
White
Depth
15.6 in
Length
73.8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01670
Zoro #
G515559106
UPC #
628423016707
Country of Origin
Canada
Dimensions
Depth
15.6 in
Length
73.8 in
Details
Color
White
Material
Plastic
Description
Tandem axle fender skirts measures to 72-1/2 x 15-1/8. Constructed of durable, high-impact ABS plastic. This replacement fender skirt is textured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.