Triple Axle Fender Skirt FS1900 for Fleetwood - Polar White

  • Mfr # 01900

  • Zoro # G515559083


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Depth
14.8 in
Length
58.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01900
Zoro #
G515559083
UPC #
628423019005
Country of Origin
Canada

Dimensions

Depth
14.8 in
Length
58.8 in

Details

Color
White
Material
Plastic

Description

Triple axle fender skirt measures to 111-1/8 x 14-1/2. Constructed of durable, high-impact ABS plastic. This replacement fender skirt is textured. The legs of these fender skirts curve underneath the trailer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.