Triple Axle Fender Skirt FS1931 for Heartland - Black

  • Mfr # 12327

  • Zoro # G015559217


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
55 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12327
Zoro #
G015559217
UPC #
628423123276
Country of Origin
Canada

Dimensions

Length
55 in
Depth
13 in

Details

Color
Black
Material
Plastic

Description

Black triple axle fender skirts measure to 104-3/4 x 11-3/4. Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured. Our triple axle fender skirts are designed in halves, with a snap together flange in the middle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.