
Triple Axle Fender Skirt FS1931 for Heartland - Polar White
Mfr # 01931
Zoro # G815559158
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Length
54.3 in
Depth
12.7 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01931
Zoro #
G815559158
UPC #
628423019319
Country of Origin
Canada
Dimensions
Length
54.3 in
Depth
12.7 in
Details
Color
White
Material
Plastic
Description
Polar White triple axle fender skirts measure to 104-3/4 x 11-3/4. Constructed of durable high-impact ABS plastic. This replacement fender skirt is textured. Our triple axle fender skirts are designed in halves, with a snap together flange in the middle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.