Zoro Homepage

Triple Axle Fender Skirt FS2090 for Monaco - Light Gray

  • Mfr # 12168

  • Zoro # G215559147


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth
17 in
Color
Gray
Length
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12168
Zoro #
G215559147
UPC #
628423121685
Country of Origin
Canada

Dimensions

Depth
17 in
Length
53 in

Details

Material
Plastic
Color
Gray

Description

Do you need a replacement or upgraded fender skirt? We're here to help, browse ICON's wide selection of fender skirts to find the match for your RV; More durable and higher quality than the original, ICON's aftermarket fenders will meet your fender skirt needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.