Triple Axle Fender Skirt FS4673 for MVP RV - Polar White RH

  • Mfr # 15939

  • Zoro # G915559096


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Depth
11 in
Material
Plastic
Color
White
Length
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15939
Zoro #
G915559096
UPC #
628423159398
Country of Origin
Canada

Dimensions

Depth
11 in
Length
67 in

Details

Material
Plastic
Color
White

Description

Do you need a replacement or upgraded fender skirt? We're here to help, browse ICON's wide selection of fender skirts to find the match for your RV; More durable and higher quality than the original, ICON's aftermarket fenders will meet your fender skirt needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.