Zoro Homepage

Color-Coded Kraft Currency Strap, Dollar Bill, $250, Self-Stick, PK1000

  • Mfr # 55029

  • Zoro # G8175617


product price: $11.55
/pk 1000, $0.01/ea

Key Features

Color
White/Pink
Denomination
Dollar Bills
Includes
Includes 1,000 bands.
Weight
1.082 lbs
Standards
Color-coded to meet ABA standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55029
Zoro #
G8175617
UPC #
89243900629
Country of Origin
United States

Details

Item
Cash/Coin Wrappers
Color
White/Pink
Denomination
Dollar Bills
Includes
Includes 1,000 bands.
Weight
1.082 lbs
Standards
Color-coded to meet ABA standards
Paper Type
Kraft
Total Dollar Value
250
Wrapper Type
Self-Adhesive
Paper Color
White

Description

IconexTM Color-Coded Kraft Currency Straps, Dollar Bill, $250, Self-Adhesive, 1000/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.