Shop ICONEX
See all product information
Create Account
CurrencyStrap, Yellow, Paper, 7.5"D, PK1000
- Mfr # ICX94190057
- Zoro # G625075329
product price:Â
$
7.55
/pk
Key Features
Product Type
Currency Strap
Overall Width
2 1/2 in
Includes
1000 Bands
Overall Depth
7 1/2 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ICX94190057
- Zoro #
- G625075329
- UPC #
- 089243900575
- Country of Origin
- United States
- Item
- Currency Strap
- Product Type
- Currency Strap
- Includes
- 1000 Bands
- Color
- Yellow
- Material
- Paper
Dimensions
- Overall Width
- 2 1/2 in
- Overall Depth
- 7 1/2 in
Description
CurrencyStrap,Yellow,Paper,7.5"D,PK1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.