Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Iconex Impact Bond Paper Rolls, 1-Ply, 3.25 x 243 ft, White, PK4 9074-2242

Impact Bond Paper Rolls, 1-Ply, 3.25 x 243 ft, White, PK4 (Discontinued)

  • Mfr # 9074-2242
  • Zoro # G7515438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9074-2242
Zoro #
G7515438
UPC #
11461281686
Country of Origin
United States

Dimensions

Sheet Size
3.25" x 243 ft
Thickness
3.5 mil
Core Diameter
0.5"

Details

Item
Paper
Paper Color
White
For Use With
Impact Printers
Finish
Matte
Paper Weight
14.2 lb
Color
White
Features
End of Roll Indicator
Weight
3 lbs
Rolls Per Unit
4
Brightness Rating (US)
92
Brightness Rating (International)
92
Number of Parts
1

Description

IconexTM Impact Bond Paper Rolls, 1-Ply, 3.25" x 243 ft, White, 4/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.