Zoro Homepage

Impact Bond Paper Rolls, 3 x 85 ft, White, PK50

  • Mfr # 09228

  • Zoro # G7515867


product price: $78.65
/pk 50, $1.57/ea
Free Shipping & Returns

Key Features

Paper Color
White
Sheet Size
3" x 85 ft
Characteristics
POS Cash Register, Credit Card Verifications, Calculator, Adding Machine
Features
End of Roll Indicator
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09228
Zoro #
G7515867
UPC #
50089243092282
Country of Origin
United States

Dimensions

Sheet Size
3" x 85 ft

Details

Item
Paper
Paper Color
White
Characteristics
POS Cash Register, Credit Card Verifications, Calculator, Adding Machine
Features
End of Roll Indicator
Color
White
Weight
12.7 lbs
Rolls Per Unit
50
Number of Parts
1
Machine Compatibility
Adding Machines; Calculators; Cash Registers; POS Machines

Description

IconexTM Impact Bond Paper Rolls, 3" x 85 ft, White, 50/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.