Shop ICONIC PET

92013 64 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 8 Cup

  • Mfr # 92013
  • Zoro # G203864420

product price: 
$
25.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92013
Zoro #
G203864420
UPC #
799665920135
Country of Origin
India

Description

Iconic pet stainless steel bowl provides a clean dining experience for your pet. this long lasting non-skid pet/dog bowl has a feature of sparkling finish to attract pets This non-skid iconic pet bowl is made of stainless steel which is rust free, odour resistant and non chewable by pets

This bowl has a non skid rubber ring that prevents sliding and provides more stability so that your pet can enjoy the food This iconic pet stainless steel pet food bowl provides comfort for your pet while eating or drinking Ideal for all kinds of dogs including puppies Bowl without rubber ring is dishwasher safe and hand wash the rubber ring separately.

Specifications
  • Capacity: 64 oz
  • Capacity: 64 oz
  • Material: Stainless Steel
  • Dimension: 2.75" H x 11.5" W x 11.5" L
  • Country of Origin: India
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.