Bi-Fold Pet Ramp, Lightweight with Safe Non-Slip Traction Surface and Raised Sides for Cars, SUVs
- Mfr # 709422XRP
- Zoro # G901776643
product price:Â
$
90.89
/ea
Key Features
Height
5.5
Length
61
Width
15.5
Weight
11.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 709422XRP
- Zoro #
- G901776643
- UPC #
- 194189587374
- Country of Origin
- China
Dimensions
- Height
- 5.5
- Length
- 61
- Width
- 15.5
Details
- Weight
- 11.4
Description
Give your four-legged friends the ability to safely go wherever you go with the Pet Adobe Bi-Fold Pet Ramp. With nonslip surface for traction, and raised siding for sure footing, this ramp is a safe option for a puppy, older dog, or an injured or sick pet. It is also an ideal alternative to the joint shock of your dog jumping or you lifting them into vehicles. The ramp is lightweight, easy to use, and conveniently folds after use for storage or travel. The durable bi-fold ramp can hold up to 150 pounds, and is an accessory that is sure to be a hit with both you and your pet!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.