Shop ICONIC PET

92143 24h in. Octagon Eight Panel Portable Foldable Pet Dog Cat Wire Pen

  • Mfr # 92143
  • Zoro # G603870762

product price: 
$
82.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92143
Zoro #
G603870762
UPC #
799665921439
Country of Origin
Unknown

Description

Iconic pets eight panel wire play pen is easy to set up and break down for storage.

These playpens can be easily assembled in no time and do not require any tools. corners are rounded for ultimate safety of your pet. This portable pen has secure triple latch door access for maximum safety. its a great playpen for your lovely pets. It can be used for training, as a kennel or for other purposes both indoor and outdoors. Iconic pets playpen is the perfect solution that allows you to focus on your work while your beloved pet is playing in its play pen. Dog exercise pen provides a safe zone for a variety of pets indoors or outdoors. With these wire pens, you can create an area where your pet can play and be active. this eight panel versatile play pen can be configured in different shapes and can be used in many different ways. This portable pet pen is easy to carry. iconic pets eight panel wire pen is the best place to take your furry friend when they have too much energy and need a safe place to play. This eight panel cage can also be expanded by purchasing another eight panel cage, to extend the existing playpen into a bigger area for your dog.

Specifications
  • Height: 24H in.
  • Material: Metal
  • Dimension: 24" H x 64" W x 64" L
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.