Shop ICOTEK
See all product information
Create Account
KEL-E5 Split Cable Entry Frame for 5 Large Gland Inserts
- Mfr # 54247
- Zoro # G023397085
product price:Â
$
16.29
/ea
Key Features
Lumens
750 lm
Bulb Shape
T3.5
Rated Life
Not Rated
Watts
30 W
Type
Single Ended
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54247
- Zoro #
- G023397085
- UPC #
- 78331054247
- Country of Origin
- China
Details
- Lumens
- 750 lm
- Bulb Shape
- T3.5
- Rated Life
- Not Rated
- Watts
- 30 W
- Type
- Single Ended
- Bulb Base Type
- G6.35
- Voltage
- 12V
Description
0.472 in x 1.716 in, 30 W, 12 V, 750 Lumen, 3300 K, 100 CRI, 50 Hr Life, G6.35 Base, T3.5, Single Ended, Halogen LA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.