Zoro Homepage

RS-485 Remote I/O Module, M-7041-A5

  • Mfr # M-7041-A5

  • Zoro # G600491489


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Consumption
0.2 W
Input Range
10 ~ 30 VDC
Dimensions (W x L x H)
72 mm x 123 mm x 35 mm
EFT (IEC 61000-4-4)
±4 kV, ±2 kV for the RS-485 Port
Interface Format
N, 8, 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-7041-A5
Zoro #
G600491489
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions (W x L x H)
72 mm x 123 mm x 35 mm

Details

Consumption
0.2 W
Input Range
10 ~ 30 VDC
EFT (IEC 61000-4-4)
±4 kV, ±2 kV for the RS-485 Port
Interface Format
N, 8, 1
Installation
DIN-Rail or Wall Mounting
Interface
RS-485
Reverse Polarity Protection
Yes
ESD (IEC 61000-4-2)
4 kV Contact for Each Terminal
Baud Rate
1200 ~ 115200 bps
System LED Indicator
Yes, 1 LED as Power/Communication Indicator
Humidity
10 ~ 95% RH, Non-condensing
Storage temperature
-40 ~ +85°C
Dual Watchdog
Yes, Module (1.6 Seconds), Communication (Programmable)
Operating temperature
-25 ~ +75°C
Intra-module Isolation, Field-to-Logic
3750 VDC
Protocol
Modbus RTU, DCON

Description

Modbus Version, 14-channel High Voltage Isolated Digital Input Module with DCON

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.