Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RS-485 Remote I/O Module, M-7043D

  • Mfr # M-7043D

  • Zoro # G000491669


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Power-on Value
Yes
Sink/Source (NPN/PNP)
Sink
Safe Value
Yes
Reverse Polarity Protection
Yes
Load Voltage
+3.5 ~ 30 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-7043D
Zoro #
G000491669
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions (L x W x H)
123 mm x 72 mm x 35 mm

Details

Power-on Value
Yes
Sink/Source (NPN/PNP)
Sink
Safe Value
Yes
Reverse Polarity Protection
Yes
Load Voltage
+3.5 ~ 30 VDC
Storage temperature
-40 to 85°C
Operating temperature
-25 to 75°C
Channels
16
Interface Format
(N, 8, 1) (N, 8, 2) (E, 8, 1) (O, 8, 1)
Power Consumption
0.4W
Humidity
5 to 95% RH, non-condensing
System LED Indicator
Yes, 1 LED as Power/Communication Indicator
Max. Load Current
100 mA/Channel
Interface
RS-485
Protocol
Modbus RTU, DCON
Input Voltage Range
10~30VDC
Type
Open Collector
Baud Rate
1200 to 115200 bps
Dual Watchdog
Yes, Module (1.6 Seconds), Communication (Programmable)
I/O LED Indicator
Yes, 16 LED as Digital Output Indicator

Description

M-7043 withd LED display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.