12 in L Gas Powered Concrete Chain Saw, 6.4
Mfr # 576151
Zoro # G1822366
product price: $3,220.99
/ea
Free Shipping & Returns
Key Features
Fuel Type
Gas/Oil (50:1 (2%))
Bar Length
12 in
Engine Displacement
94 cc
HP
6.4
Power Source
Gas Powered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576151
Zoro #
G1822366
UPC #
843669046220
Country of Origin
Sweden
Dimensions
Bar Length
12 in
Details
Fuel Type
Gas/Oil (50:1 (2%))
Engine Displacement
94 cc
HP
6.4
Power Source
Gas Powered
Item
Concrete Chain Saw
Vibration
5.62 m/sec Front Handle, 5.28 m/sec Rear Handle
Engine RPM
9300
Fuel Tank Capacity
0.26 gal
Replacement Chain
26KR15, 26KR14, 26KR12, 26KR13
Primary Application - Concrete Chain Saws
Cinderblock
Water Supply
20 psi min
Corded/Cordless
Cordless
Includes
12 in Force4 Guidebar, Force4 Chain
Fuel Mix Ratio
50 to 1
Engine
2 Stroke, Air Cooled
Item - Concrete Chain Saws
Concrete Chain Saw
Tool Weight
21 lb
Noise Level
104.6 dB
RPM
9300 +/- 150 RPM
Included Chain
Force 4 for Cutting Concrete or Ductile Pipe
Horsepower
6.4
Engine Type
Two Stroke, Air Cooled
Description
Concrete Chain Saw, Included Chain Force 4 for Cutting Concrete or Ductile Pipe, Bar Length 12 in, Horsepower 6.4, Engine Type Two Stroke, Air Cooled, Fuel Type Gas/Oil (50:1 (2 Percent)), Engine Displacement 94 cc, RPM 9300 +/- 150 RPM, Primary Application - Concrete Chain Saws Cinderblock, Vibration 5.62 m/sec Front Handle, 5.28 m/sec Rear Handle, Fuel Mix Ratio 50 to 1, Fuel Tank Capacity 0.26 gal, Noise Level 104.6 dB, Tool Weight 21 lb, Gas Powered, Water Supply 20 psi min
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.