Zoro Homepage

14 in L Gas Powered Concrete Chain Saw, 5.0

  • Mfr # 576153

  • Zoro # G1822381


product price: $2,314.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas/Oil (50:1 (2%))
Bar Length
14 in
HP
5.0
Power Source
Gas Powered
Fuel Tank Capacity
0.23 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576153
Zoro #
G1822381
UPC #
843669046244
Country of Origin
Italy

Dimensions

Bar Length
14 in

Details

Fuel Type
Gas/Oil (50:1 (2%))
Engine Displacement
77 cc
HP
5.0
Power Source
Gas Powered
Item
Concrete Chain Saw
Fuel Tank Capacity
0.23 gal
Includes
14 in Guidebar, TwinMAX Chain
Fuel Mix Ratio
25 to 1
Corded/Cordless
Cordless
Replacement Chain
5YGT8, 5YGT7
Primary Application - Concrete Chain Saws
Cinderblock
Engine
2 Stroke, Air Cooled
Tool Weight
21 lb
Water Supply
20 psi min
Noise Level
101.0 dB
Vibration
7.2 m/sec Front Handle, 8.5 m/sec Rear Handle
Item - Concrete Chain Saws
Concrete Chain Saw
Engine RPM
11,500
RPM
11,500 +/- 500 RPM
Included Chain
Force 3 for Cutting Concrete
Engine Type
Two Stroke, Air Cooled
Horsepower
5

Description

Concrete Chain Saw, Included Chain Force 3 for Cutting Concrete, Bar Length 14 in, Horsepower 5, Engine Type Two Stroke, Air Cooled, Fuel Type Gas/Oil (50:1 (2 Percent)), Engine Displacement 77 cc, RPM 11,500 +/- 500 RPM, Primary Application - Concrete Chain Saws Cinderblock, Vibration 7.2 m/sec Front Handle, 8.5 m/sec Rear Handle, Fuel Mix Ratio 25 to 1, Fuel Tank Capacity 0.23 gal, Noise Level 101.0 dB, Tool Weight 21 lb, Gas Powered, Water Supply 20 psi min

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.