Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in L Gas Powered Concrete Chain Saw, 6.4

  • Mfr # 575863

  • Zoro # G1822427


product price: $3,349.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas/Oil (50:1 (2%))
Bar Length
14 in
HP
6.4
Power Source
Gas Powered
Engine RPM
9300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575863
Zoro #
G1822427
UPC #
843669046046
Country of Origin
United States

Dimensions

Bar Length
14 in

Details

Fuel Type
Gas/Oil (50:1 (2%))
Engine Displacement
94 cc
HP
6.4
Power Source
Gas Powered
Item
Concrete Chain Saw
Engine RPM
9300
Replacement Chain
5YGT8, 5YGT7
Tool Weight
21 lb
Primary Application - Concrete Chain Saws
Cinderblock
Noise Level
104.6 dB
Fuel Mix Ratio
50 to 1
Engine
2 Stroke, Air Cooled
Includes
14 in Guidebar, TwinMAX Chain
Water Supply
20 psi min
Item - Concrete Chain Saws
Concrete Chain Saw
Fuel Tank Capacity
0.26 gal
Corded/Cordless
Cordless
Vibration
5.62 m/sec Front Handle, 5.28 m/sec Rear Handle
RPM
9300 +/- 150 RPM
Included Chain
Force 3 for Cutting Concrete
Horsepower
6.4
Engine Type
Two Stroke, Air Cooled

Description

Concrete Chain Saw, Included Chain Force 3 for Cutting Concrete, Bar Length 14 in, Horsepower 6.4, Engine Type Two Stroke, Air Cooled, Fuel Type Gas/Oil (50:1 (2 Percent)), Engine Displacement 94 cc, RPM 9300 +/- 150 RPM, Primary Application - Concrete Chain Saws Cinderblock, Vibration 5.62 m/sec Front Handle, 5.28 m/sec Rear Handle, Fuel Mix Ratio 50 to 1, Fuel Tank Capacity 0.26 gal, Noise Level 104.6 dB, Tool Weight 21 lb, Gas Powered, Water Supply 20 psi min

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.