Zoro Homepage

16 in L Gas Powered Concrete Chain Saw, 6.4

  • Mfr # 575872

  • Zoro # G1822357


product price: $3,586.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas/Oil (50:1 (2%))
Bar Length
16 in
Engine Displacement
94 cc
HP
6.4
Power Source
Gas Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
575872
Zoro #
G1822357
UPC #
843669046077
Country of Origin
Sweden

Dimensions

Bar Length
16 in

Details

Fuel Type
Gas/Oil (50:1 (2%))
Engine Displacement
94 cc
HP
6.4
Power Source
Gas Powered
Item
Concrete Chain Saw
Engine
2 Stroke, Air Cooled
Tool Weight
21 lb
Includes
16 in Force4 Guidebar, Force4 Chain
Primary Application - Concrete Chain Saws
Cinderblock
Fuel Tank Capacity
0.26 gal
Item - Concrete Chain Saws
Concrete Chain Saw
Water Supply
20 psi min
Noise Level
104.6 dB
Engine RPM
9300
Corded/Cordless
Cordless
Vibration
5.62 m/sec Front Handle, 5.28 m/sec Rear Handle
Fuel Mix Ratio
50 to 1
Replacement Chain
26KR17, 26KR16, 26KR18
RPM
9300 +/- 150 RPM
Engine Type
Two Stroke, Air Cooled
Included Chain
Force 4 for Cutting Concrete or Ductile Pipe
Horsepower
6.4

Description

Concrete Chain Saw, Included Chain Force 4 for Cutting Concrete or Ductile Pipe, Bar Length 16 in, Horsepower 6.4, Engine Type Two Stroke, Air Cooled, Fuel Type Gas/Oil (50:1 (2 Percent)), Engine Displacement 94 cc, RPM 9300 +/- 150 RPM, Primary Application - Concrete Chain Saws Cinderblock, Vibration 5.62 m/sec Front Handle, 5.28 m/sec Rear Handle, Fuel Mix Ratio 50 to 1, Fuel Tank Capacity 0.26 gal, Noise Level 104.6 dB, Tool Weight 21 lb, Gas Powered, Water Supply 20 psi min

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.