Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Cycle Engine Oil, Plastic Bottle, 2.6 Oz., PK6

  • Mfr # 571227

  • Zoro # G9783426


product price: $23.29
/pk 6, $3.88/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
2.6 oz
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571227
Zoro #
G9783426
UPC #
-
Country of Origin
United States

Dimensions

Size
2.6 oz
Container Size
2.6 fl oz

Details

Item
2-Cycle Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Blue
Application
Lawn and Garden
Viscosity @ 40C
42
Specific Gravity
0.87 at 60 Degrees F
Container Type
Bottle
SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
For Use With
Air Cooled 2-Cycle Engines
Viscosity @ 100C
10.2
Base
Petroleum Oil
Flash Point
204.8 Degrees F
Series
2-Stroke Engine Oil
Base Oil
Conventional
Viscosity @ 40 Deg C
42 cSt
Viscosity @ 100 Deg C
10.2 cSt
Base Formulation
Conventional
Compatible Vehicle Type
Motorcycles, Outdoor Equipment, Snowmobiles
Engine Cycle
2-Cycle
SAE Viscosity Grade
Not Specified
Odor
Threshold

Description

2-Cycle Engine Oil, Series 2-Stroke Engine Oil, Container Size 2.6 fl oz, Compatible Vehicle Type Motorcycles, Outdoor Equipment, Snowmobiles, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Color Blue, Container Type Bottle, Engine Cycle 2-Cycle, Flash Point 204.8 Degrees F, ISO Viscosity Grade Not Specified, Odor Threshold, Specific Gravity 0.87 at 60 Degrees F, Viscosity @ 100 Deg C 10.2 cSt, Viscosity @ 40 Deg C 42 cSt, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.