Chain Saw Bar
- Mfr # 632196K
- Zoro # G424790539
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
For Bar Length
16 in
For Workpiece Material
Concrete
Product Type
Guidebar Kit
Gauge
0.06 in
Features
Extend Chain Life - Reduce Friction and Wear for Longer-Lasting Chains, Maintain Cutting Efficiency - Keep Your Saw Performing at its Best, Protect Your Saw - Prevent Costly Damage from Neglected Sprockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 632196K
- Zoro #
- G424790539
- UPC #
- 843669176965
- Country of Origin
- China
Dimensions
- For Bar Length
- 16 in
- Bar Length
- 16 in
- Fits Chest Size
- Extend Chain Life - Reduce Friction and Wear for Longer-Lasting Chains, Maintain Cutting Efficiency - Keep Your Saw Performing at its Best, Protect Your Saw - Prevent Costly Damage from Neglected Sprockets
Details
- Item
- Concrete Chain Saw Bar
- For Workpiece Material
- Concrete
- Product Type
- Guidebar Kit
- Gauge
- 0.06 in
- Features
- Extend Chain Life - Reduce Friction and Wear for Longer-Lasting Chains, Maintain Cutting Efficiency - Keep Your Saw Performing at its Best, Protect Your Saw - Prevent Costly Damage from Neglected Sprockets
- Compatible Manufacturer Model Number
- 695XL-GC
- Pitch
- 3/8 in
- Guide Bar Included
- Guide Bar Included
- For Chain Gauge
- 0.06 in
Description
Concrete Chain Saw Bar, Bar Length 16 in, For Bar Length 16 in, Gauge 0.06 in, For Chain Gauge 0.06 in, Pitch 3/8 in, Chain Profile Not Applicable, Features Extend Chain Life - Reduce Friction and Wear for Longer-Lasting Chains, Maintain Cutting Efficiency - Keep Your Saw Performing at its Best, Protect Your Saw - Prevent Costly Damage from Neglected Sprockets, Guide Bar Included Guide Bar Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.