Zoro Homepage

Concrete Chain Saw Bar, 14 In., 0.4 ga.

  • Mfr # 513122

  • Zoro # G4283011


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Bar Length
14 in
Gauge
0.06 in
Pitch
3/8 in
General Material Application
Concrete
For Chain Gauge
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513122
Zoro #
G4283011
UPC #
036577456780
Country of Origin
Taiwan, Province of China

Dimensions

Bar Length
14 in
For Bar Length
14 in

Details

Item
Concrete Chain Saw Bar
Gauge
0.06 in
Pitch
3/8 in
General Material Application
Concrete
For Chain Gauge
0.06 in
Primary Material Application
Concrete
Product Type
Concrete Chain Saw Bar
For Workpiece Material
Concrete
Compatible Manufacturer Model Number
680ES, FORCE3
Chain Profile
Standard

Description

Concrete Chain Saw Bar, General Material Application Concrete, Bar Length 14 in, For Bar Length 14 in, Primary Material Application Concrete, Gauge 0.06 in, For Chain Gauge 0.06 in, Pitch 3/8 in, Chain Profile Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.