Concrete Chain Saw Bar, 16 In., 0.4 ga.
Mfr # 632196
Zoro # G8478766
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Bar Length
16 in
Gauge
0.06 in
Pitch
3/8 in
General Material Application
Concrete
Primary Material Application
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632196
Zoro #
G8478766
UPC #
843669007078
Country of Origin
Taiwan, Province of China
Dimensions
Bar Length
16 in
For Bar Length
16 in
Details
Item
Concrete Chain Saw Bar
Gauge
0.06 in
Pitch
3/8 in
General Material Application
Concrete
Primary Material Application
Concrete
For Chain Gauge
0.06 in
For Workpiece Material
Concrete
Product Type
Concrete Chain Saw Bar
Compatible Manufacturer Model Number
695XL-GC, FORCE3
Chain Profile
Standard
Description
Concrete Chain Saw Bar, General Material Application Concrete, Bar Length 16 in, For Bar Length 16 in, Primary Material Application Concrete, Gauge 0.06 in, For Chain Gauge 0.06 in, Pitch 3/8 in, Chain Profile Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.