Concrete Chain Saw Chain, 14 In., 0.4 ga.
Mfr # 584292
Zoro # G8537182
product price: $609.99
/ea
Free Shipping & Returns
Key Features
Bar Length
14 in
Gauge
0.06 in
Pitch
3/8 in
Features
TwinMax 32 Unique Double Bumper Design
General Material Application
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
584292
Zoro #
G8537182
UPC #
843669007610
Country of Origin
United States
Dimensions
Bar Length
14 in
For Bar Length
14 in
Details
Item
Concrete Chain Saw Chain
Gauge
0.06 in
Pitch
3/8 in
Features
TwinMax 32 Unique Double Bumper Design
General Material Application
Concrete
Guide Bar Included
Guide Bar Not Included
Material
Diamond, Steel
Chain Profile
Standard
Primary Material Application
Medium Concrete, Natural Stone
Product Type
Concrete Chain Saw Chain
For Chain Gauge
0.06 in
Compatible Manufacturer Model Number
680ES-GC, 695XL-GC
For Workpiece Material
Medium Concrete, Natural Stone
Description
Concrete Chain Saw Chain, General Material Application Concrete, Bar Length 14 in, For Bar Length 14 in, Primary Material Application Medium Concrete, Natural Stone, Gauge 0.06 in, For Chain Gauge 0.06 in, Pitch 3/8 in, Chain Profile Standard, Material Diamond, Steel, Features TwinMax 32 Unique Double Bumper Design, Guide Bar Included Guide Bar Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.