Zoro Homepage

Concrete Chain Saw Chain, 14 In., 0.4 ga.

  • Mfr # 584302

  • Zoro # G4283027


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Bar Length
14 in
Gauge
0.06 in
Pitch
3/8 in
Features
TwinMax 32 Plus Unique Double Bumper Design
General Material Application
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584302
Zoro #
G4283027
UPC #
843669006637
Country of Origin
United States

Dimensions

Bar Length
14 in
For Bar Length
14 in

Details

Item
Concrete Chain Saw Chain
Gauge
0.06 in
Pitch
3/8 in
Features
TwinMax 32 Plus Unique Double Bumper Design
General Material Application
Concrete
Primary Material Application
Hard Concrete
Guide Bar Included
Guide Bar Not Included
Chain Profile
Standard
Material
Diamond, Steel
Compatible Manufacturer Model Number
680ES-GC, 695XL-GC, FORCE3
Product Type
Concrete Chain Saw Chain
For Workpiece Material
Hard Concrete
For Chain Gauge
0.06 in

Description

Concrete Chain Saw Chain, General Material Application Concrete, Bar Length 14 in, For Bar Length 14 in, Primary Material Application Hard Concrete, Gauge 0.06 in, For Chain Gauge 0.06 in, Pitch 3/8 in, Chain Profile Standard, Material Diamond, Steel, Features TwinMax 32 Plus Unique Double Bumper Design, Guide Bar Included Guide Bar Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.