Concrete Diamond Chain, 15" Bar Length
Mfr # 599882
Zoro # G3313584
product price: $1,210.99
/ea
Free Shipping & Returns
Key Features
Bar Length
15 in
Gauge
0.06 in
Pitch
0.444
Number of Links
58
Product Type
Diamond Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599882
Zoro #
G3313584
UPC #
-
Country of Origin
United States
Dimensions
Bar Length
15 in
Compatible Bar Length
15 in, 16 in
Details
Item
Concrete Diamond Chain
Gauge
0.06 in
Pitch
0.444
Number of Links
58
Product Type
Diamond Chain
Compatible Chainsaw Manufacturer
FORCE4
Description
Concrete Diamond Chain, Product Type Diamond Chain, Compatible Bar Length 15 in, 16 in, Pitch 0.444, Gauge 0.06 in, Number of Links 58, File Size Not Applicable, Bar Length Included Not Applicable, Sharpening Stone Included Not Applicable, Compatible Chainsaw Manufacturer FORCE4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.