Zoro Homepage

Hydraulic Flow Control Valve, 8 GPM

  • Mfr # 70350

  • Zoro # G8346511


product price: $2,232.99
/ea
Free Shipping & Returns

Key Features

Includes
Flow Adapter
Material
Steel and Rubber
Overall Height
4 in
Overall Length
19 in
Hydraulic System Type
Open or Closed Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70350
Zoro #
G8346511
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
19 in
Length
19 in
Height
4 in

Details

Item
Hydraulic Flow Control Valve
Includes
Flow Adapter
Material
Steel and Rubber
Hydraulic System Type
Open or Closed Center
Relief Valve PSI Setting
2,500 psi
Power Source Pressure Port
7/8"-12 SAE
Max. Output Pressure
2,500 psi
Weight
11 lb
Tool Return Port
3/4"-8 SAE
Max. Input Pressure
2,500 psi
Power Source Return Port
7/8"-12 SAE
Recommended Filtration (microns)
10
Max. Output Flow
8 gpm
Max. Input Flow
20 gpm
Tool Pressure Port
3/4"-8 SAE
Flow Rate - Maximum
8 gpm

Description

Hydraulic Flow Control Valve, Flow Rate - Maximum 8 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.