Zoro Homepage

Pipe Diamond Chain, 10" Bar Length

  • Mfr # 608234

  • Zoro # G3313380


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Bar Length
10 in
Gauge
0.06 in
Pitch
0.444
Number of Links
48
Product Type
Diamond Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608234
Zoro #
G3313380
UPC #
-
Country of Origin
United States

Dimensions

Bar Length
10 in
Compatible Bar Length
10 in

Details

Item
Pipe Diamond Chain
Gauge
0.06 in
Pitch
0.444
Number of Links
48
Product Type
Diamond Chain
Compatible Chainsaw Manufacturer
FORCE4

Description

Pipe Diamond Chain, Product Type Diamond Chain, Compatible Bar Length 10 in, Pitch 0.444, Gauge 0.06 in, Number of Links 48, File Size Not Applicable, Bar Length Included Not Applicable, Sharpening Stone Included Not Applicable, Compatible Chainsaw Manufacturer FORCE4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.