Zoro Homepage

Replacement Chain, 4 in H, 15 in L, 15 in W

  • Mfr # 648025

  • Zoro # G912483431


product price: $892.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gas FORCE4 Guidebar, Hydraulic/Pneumatic Force4 Guidebar
Length
15 in
Width
15 in
Height
4 in
Features
Excellent on Medium Concrete with Light Reinforcement, Trident(TM) Segment Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
648025
Zoro #
G912483431
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
15 in
Height
4 in

Details

Item
Replacement Chain
For Use With
Gas FORCE4 Guidebar, Hydraulic/Pneumatic Force4 Guidebar
Features
Excellent on Medium Concrete with Light Reinforcement, Trident(TM) Segment Technology

Description

Replacement Chain, Length 15 in, Width 15 in, Height 4 in, Features Excellent on Medium Concrete with Light Reinforcement, Trident(TM) Segment Technology, For Use With Gas FORCE4 Guidebar, Hydraulic/Pneumatic Force4 Guidebar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.