Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 in. FlexiDock SSD Module

  • Mfr # MB521SPB

  • Zoro # G516323058


product price: $54.25
/ea

Key Features

Number of Total Expansion Bays
1
Height
1 in
Environmentally Friendly
Yes
Product Line
FlexiDOCK
Number of 2.5" Bays
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB521SPB
Zoro #
G516323058
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Compatible Drive Bay Width
3.5 in
Depth
5.1 in
Width
4 in

Details

Number of Total Expansion Bays
1
Environmentally Friendly
Yes
Product Line
FlexiDOCK
Number of 2.5" Bays
1
Body Material
Metal
Item
Drive Bay Adapter
Host Interface
Serial ATA/600
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
2.5" SSD Dock Trayless Hot-Swap SATA / SAS Mobile Rack for Ext 3.5" Bay, 1 x User Manual, 4 x Screws

Description

FlexiDock SSD Module With support for 2.5in hard drives or SSDs ranging from 5mm 15mm height, the MB521SP-B fits almost any type of the 2.5 drives include 15mm height 5TB+ high capacity laptop drives and requires only a single external 3.5in drive bay. Our new tray-less design has no doors, allowing for drives to be switched out within seconds. This is an improvement to many traditional hard drive docking stations that leave the drive sticking out and looking cluttered. The easy to press ejection button offers rapid drive ejection in a smooth, quick action. The drive power switch allows drive to be turned on and off in an instant. The metal body with an air ventilating design keeps your drives at optimal temperature. The flexiDOCK MB521SP-B is the perfect solution for anyone who needs quick access to data from high capacity laptop drives or high speed SSDs; Media professionals editing and moving large files, data recovery specialists constantly swapping drives, and IT technicians maintaining regular backups of critical data. drives in a system. We, IcyDock, put a lot of thought into the design to fulfill the needs of our customers, whether theyre building Home Theater Systems HTPC, Gaming PCs, or Mini-IPX systems. Our EZ-Fit Lite MB290SP-B certainly doesnt disappoint. Specifications Color: Black Product Type: Drive Bay Adapter Host Interface: Serial ATA/600 Number of Total Expansion Bays: 1 Number of 2.5in Bays: 1 Wireless LAN: No Form Factor: Internal Compatible Drive Bay Width: 3.5in Height: 1in Width: 4in Depth: 5.1in Environmentally Friendly: Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.