Zoro Homepage

2.5 in. Mobile Rack ToughArmor Drive Enclosure Internal, 8 x HDD Supported - Black

  • Mfr # MB998IP-B

  • Zoro # G715251084


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
5.7 in
Depth
6.8 in
Height
1.6 in
Compatible Drive Bay Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB998IP-B
Zoro #
G715251084
UPC #
884826504986
Country of Origin
China

Dimensions

Width
5.7 in
Depth
6.8 in
Height
1.6 in
Compatible Drive Bay Width
5.25 in

Details

Item
Drive Enclosure
Material
Metal
Cooling Fan
Yes
Number of 2.5" Bays
8
Number of Total Expansion Bays
8
Wireless LAN
No
Mounting
Internal
Number of Solid State Drive Supported
8
Number of Hard Drives Supported
8
Color
Black
Host Interface
Mini-SAS HD
Form Factor
Internal
Product Line
ToughArmor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.