Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 in. Sata Ssd Mobile Rack

  • Mfr # MB992SK-B

  • Zoro # G215961674


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Material
Metal
Compatible With
Accommodate 7mm to 9.5mm height hard drive and SSD
Package Contents
MB992SK-B Dual Bay 2.5" SATA Mobile Rack For 3.5" Device Bay, 1 x User Manual, 8 x M3x4 Screws, 2 x Keys
Recycled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB992SK-B
Zoro #
G215961674
UPC #
884826001751
Country of Origin
China

Dimensions

Width
4 in
Compatible Drive Bay Width
3.5 in
Depth
5.2 in
Height
1 in

Details

Material
Metal
Item
Drive Bay Adapter
Compatible With
Accommodate 7mm to 9.5mm height hard drive and SSD
Package Contents
MB992SK-B Dual Bay 2.5" SATA Mobile Rack For 3.5" Device Bay, 1 x User Manual, 8 x M3x4 Screws, 2 x Keys
Recycled
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Color
Matte Black
Number of 2.5" Bays
2
Number of Total Expansion Bays
2
Form Factor
Internal

Description

Fits 2 x 2.5in SATA SDD/ HDDup to 9.5mm drive thickness. Full metal design. Every year technology is able to become more and more advanced and is constantly improving. Also with being physically the smallest and performing the best is the end goal of any storage system. This is why SFF Small Form Factor storage systems are becoming more popular due to its low power consumption and space-saving benefits. With the advent of recent solid state technology this allows 2.5in SSD s to easily achieve high transfer rate which overcomes the 3.5in SATA hard drives in every category except capacity. Therefore maximizing the capacity in a limited space becomes the most important task that many storage consulting firms are often faced with. For SFF systems we introduce the Icy Dock MB992SK-B 2.5in SATA Mobile Rack solution for use in 3.5in device bays Floppy bay.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.