Zoro Homepage

2.5 To 3.5 Inch Ssd/Sata Convert

  • Mfr # MB882SP-1S-2B

  • Zoro # G515760373


product price: $44.25
/ea

Key Features

Height
1 in
Depth
5.7 in
Width
4 in
Controller Type
Serial ATA
Number of 2.5" Bays
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB882SP-1S-2B
Zoro #
G515760373
UPC #
884826001294
Country of Origin
China

Dimensions

Height
1 in
Depth
5.7 in
Width
4 in

Details

Controller Type
Serial ATA
Item
Drive Enclosure
Number of 2.5" Bays
1
Number of Total Expansion Bays
1
Color
Black

Description

Introducing the ICY DOCK MB882SP-1S-2B Black: another milestone in our 2.5in SSD product line. Through manufacturing efficiency we have managed to redesign the original MB882SP-1S-1B without any sacrifice to our standard of high quality products. The new version is lighter weight for simplicity and cost efficiency. It is very convenient for gamers and power users who expect SSD speed on their home/ office computers. Some other new elements to the converter are viewing slots placed over the SATA connection allowing the user to verify their HDD or SSD has made a secure connection. This also functions as an extra set of airflow vents for extra cooling with your SSD or HDD. Overall a lightweight and simplistic design that is perfect for power users gamers and average computer users for use in their desktops media centers and home servers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.