Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 to 3.5 SSD/SATA Convert

  • Mfr # MB882SP1S1B

  • Zoro # G516384912


product price: $51.85
/ea

Key Features

Width
4 in
Height
1 in
Color
Black
Controller Type
Serial ATA
Number of 2.5" Bays
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB882SP1S1B
Zoro #
G516384912
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Height
1 in
Depth
5.7 in

Details

Color
Black
Controller Type
Serial ATA
Item
Drive Enclosure
Number of 2.5" Bays
1
Number of Total Expansion Bays
1

Description

ICY DOCK s MB882 series can convert most of 2.5 in SATA and SSD hard drive into a 3.5 in SATA drive. It has enough ventilation to keep the 2.5 in drive cool and can protect your drive. Installing a 2.5 in drive requires no screws or tool whatsoever. Whether you use a SATA or SSD drive you will maintain the transfer speed while using this case. With this converter mounting a 2.5 in drive into a desktop will be simple without having to purchase any special attachments or systems allowing more convenience in recovering data from laptops or OS boot up onto a desktop. It is very convenient for gamers and power users who expect SSD speed on their home/ office computers. Mostly it is designed to fit into most common PC cases 3.5 in HDD duplicator 3.5 in SATA HDD enclosure mobile rack and backplane modules without having to purchase any attachments for the 2.5 in drives. This state-of-the-art case will revolutionize the way 2.5 in drives are presently used. Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.