Zoro Homepage

4 Bay 2.5 Sas Sata Mobile Rack

  • Mfr # MB324SP-B

  • Zoro # G715091703


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Plastic
Width
1.6 in
Depth
5.7 in
Height
5.5 in
Mounting
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB324SP-B
Zoro #
G715091703
UPC #
884826002369
Country of Origin
China

Dimensions

Width
1.6 in
Depth
5.7 in
Height
5.5 in
Compatible Drive Bay Width
5.25 in

Details

Item
Drive Enclosure
Material
Metal, Plastic
Mounting
Internal
Cooling Fan
Yes
Color
Black
Number of Total Expansion Bays
4
Number of 2.5" Bays
4
Host Interface
Serial ATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.