Zoro Homepage

4 in 1 SATA Hot Swap RAID cage

  • Mfr # MB994SP-4SB-1

  • Zoro # G615853203


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Number of Total Expansion Bays
4
RAID Levels
5
Number of Hard Drives Supported
4
Number of Solid State Drive Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB994SP-4SB-1
Zoro #
G615853203
UPC #
884826001690
Country of Origin
China

Dimensions

Width
5.8 in
Height
1.6 in
Depth
6.7 in

Details

Environmentally Friendly
Yes
Number of Total Expansion Bays
4
RAID Levels
5
Number of Hard Drives Supported
4
Number of Solid State Drive Supported
4
Number of 2.5" Bays
4
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
DAS Storage System
RAID Supported
Yes

Description

Introducing the Icy Dock MB994SP-4SB-1 Full Metal Quad Bay 2.5 SATA 6Gbps backplane for use in a single 5.25 device bay. This new model uses a SATA 6Gbps interface and adds a fan power switch to control when you need it. The dual 40mm cooling fans in addition to the power switch for the fans allow for the best flexibility - Turn off when using SSD s and on when using mechanical SATA hard drives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.