Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

4x2.5" HDD SAS SATA Rack, MB994SK1B (Discontinued)

  • Mfr # MB994SK-1B
  • Zoro # G6308812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB994SK-1B
Zoro #
G6308812
UPC #
884826002048
Country of Origin
Unknown

Description

ICY DOCK ToughArmor MB994SK-1B 4 x 2.5" SATA 6Gbps/SAS HDD/SSD Mobile Rack / Cage with key lock in 1 x 5.25" bay. Data security is essential for any business. For military and medical settings, both software and hardware security is necessary to protect sensitive data. The ToughArmor MB994SK-1B is the first ToughArmor cage that features individual steel locking mechanism for each bay. You'll put your mind at ease. knowing that your data has extra layer of the protection, and safe inside an strong full metal enclosure. The ICY DOCK ToughArmor MB994SK-1B takes 4 x 2.5" SAS/SATA HDD/SSD from 7mm to 15mm height, and supports Hot Swap for quick and easy drive replacements. The unit is constructed of robust metal to survive the most demanding conditions, dual 40mm cooling fan with ventilate slots on the front/rear help to cool your drives 24/7. The MB994SK-1B is commercially designed for Medical & Military systems, IPC, enterprise, and industrial settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.