Zoro Homepage
This item is Discontinued.
No Product Image Available

FlexiDock DualBay 2.5" to 3.5", MB522SPB (Discontinued)

  • Mfr # MB522SP-B
  • Zoro # G6314026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB522SP-B
Zoro #
G6314026
UPC #
884826504733
Country of Origin
Unknown

Description

The ICY DOCK FlexiDOCK MB522SP-B is the first professional 2.5 inch SSD / HDD docking designed for external 3.5 inch floppy drive bays. With the FlexiDOCK MB522SP-B, you can easily turn any legacy and often unused floppy drive bay into a dual bay hot-swappable drive slot that support any 2.5 inch solid state drive or 2.5 inch hard disk ranging from 5mm to 9.5mm height. All drive slots support full SATA 6Gb/s speed and compatibility with SATA's hot-swap function. Unlike a traditional external HDD docking station that makes the drives stick out from the device, the FlexiDOCK uses a smart drive ejection mechanism which allows the drives to be entirely inserted into the dock for a better system appearance and better drive protection. The easy to operate drive ejection button offers a smooth drive ejection action and is built in with the LED indicator for drive activity. The metal body and air ventilation design allows for efficient heat dissipation for the hard drives within the dock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.