Zoro Homepage
This item is Discontinued.
No Product Image Available

Full Metal 4 Bay HDD Cage, MB607SPB (Discontinued)

  • Mfr # MB607SP-B
  • Zoro # G6312285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB607SP-B
Zoro #
G6312285
UPC #
884826504931
Country of Origin
Unknown

Description

Icy Dock ToughArmor MB607SP-B full metal quad bay 2.5" SATA 6Gbps hard drive or SSD hot swap rugged mobile rack cage for use in a single external 5.25" bay. The MB607SP-B is predicated off the incredibly popular ruggedized mobile rack MB994SP-4SB-1, while taking its general concept, but built with cost effective structure without sacrificing anything in the way of strength. For better compatibility, the original 4 pin power connector has been replaced with a more, popularly used, 15 pin SATA power connector, and reducing cable clutter. The MB607SP-B takes 4 x 2.5" SAS/SATA HDD/SSD from 7mm to 15mm height, and supports hot swap for quick and easy drive replacements. The single 40mm cooling fans has an additional 3-Mode Fan Speed control, allowing the best flexibility - Turn off / low when using SSDs and high when using mechanical SATA hard drives. The MB607SP-B is constructed of rugged robust metal to survive the most demanding conditions making it a perfect storage upgrade kit for Medical & Military systems, IPC, embedded system, and industrial PC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.