Zoro Homepage

Full Metal 8X2.5 SATA SSD Hard Disk Drive Mobile Rack

  • Mfr # MB508SP-B

  • Zoro # G016323077


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Full Metal 8 Bay 2.5" SAS/SATA SSD & HDD Backplane Cage, 1 x User Manual, 1 x ID Plug, 44 x Screws
Number of Solid State Drive Supported
8
Body Material
Metal
Color
Black
Width
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB508SP-B
Zoro #
G016323077
UPC #
-
Country of Origin
China

Dimensions

Width
6.2 in
Compatible Drive Bay Width
5.25 in
Height
3.3 in
Depth
5.7 in

Details

Item
Drive Enclosure
Package Contents
Full Metal 8 Bay 2.5" SAS/SATA SSD & HDD Backplane Cage, 1 x User Manual, 1 x ID Plug, 44 x Screws
Number of Solid State Drive Supported
8
Body Material
Metal
Color
Black
Number of Hard Drives Supported
8
Cooling Fan
Yes
Host Interface
Mini-SAS HD
Environmentally Friendly
Yes
Number of 2.5" Bays
8
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
ToughArmor
Number of Total Expansion Bays
8

Description

Our products are assured for reliability and durability which has high quality and standard. We always work towards to fulfill the requirements of our end users. Features Removable drive tray system for easy maintenance Rugged heavy duty full-metal construction of all internal and external components Perfect for rugged and industrial applications that must meet flammability requirements Specifications Weight: 3 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.