Zoro Homepage

Tougharmor 2.5 in. Sata Hdd Ssd

  • Mfr # MB991SK-B

  • Zoro # G615767531


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Compatible Drive Bay Width
3.5 in
Body Material
Metal
Height
1 in
Number of Total Expansion Bays
1
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB991SK-B
Zoro #
G615767531
UPC #
884826001973
Country of Origin
China

Dimensions

Compatible Drive Bay Width
3.5 in
Height
1 in
Width
4 in
Depth
5.3 in

Details

Body Material
Metal
Item
Drive Enclosure
Number of Total Expansion Bays
1
Color
Matte Black
Number of 2.5" Bays
1
Product Line
ToughArmor
Host Interface
Serial ATA

Description

ICY DOCK ToughArmor MB991SK-B 2.5in SATA HDD/SSD Full Metal Mobile Rack in 1 x 3.5in Device Bay

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.