Turboswap 3.5 SAS Sata Hard Drive with Hot-Swap Mobile Rack Enclosure

  • Mfr # MB171SP-1B

  • Zoro # G314808726


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Depth
6.8 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible Drive Bay Width
5.25 in
Environmentally Friendly
Yes
Hot Swappable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB171SP-1B
Zoro #
G314808726
UPC #
884826508588
Country of Origin
China

Dimensions

Depth
6.8 in
Compatible Drive Bay Width
5.25 in
Height
1.6 in
Width
5.7 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Hot Swappable
Yes
Number of Total Expansion Bays
2
Interface
Serial Attached SCSI (SAS)
Product Line
TurboSwap
Item
Drive Bay Adapter
Color
Black
Package Contents
Tray-less 3.5" SAS/SATA HDD Mobile Rack Enclosure for 5.25" Bay, 1 x User Manual, 8 x Screws
Body Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.