Zoro Homepage

Icy Dock ToughArmor Drive Enclosure for 5.25in M.2, PCI

  • Mfr # MB873MP-B V2

  • Zoro # G715836496


product price: $860.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Internal
Drive Interface
M.2, PCI Express NVMe 4.0
Product Line
ToughArmor
Number of Total Expansion Bays
8
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB873MP-B V2
Zoro #
G715836496
UPC #
884826508960
Country of Origin
China

Dimensions

Compatible Drive Bay Width
5.25 in
Width
5.7 in
Height
1.6 in

Details

Form Factor
Internal
Drive Interface
M.2, PCI Express NVMe 4.0
Product Line
ToughArmor
Item
Drive Enclosure
Number of Total Expansion Bays
8
Environmentally Friendly
Yes
Cooling Fan
Yes
Product Material
Metal
Maximum Data Transfer Rate
64-Gbit/s
Color
Black
Includes
8 Bay M.2 NVMe SSD PCIe 4.0 Mobile Rack Enclosure for External 5.25 in Drive Bay User Manual Drive ID Plugs Screws 2 x SATA 15pin Power Cable
Host Interface
SFF-8612 OCuLink
Number of Solid State Drive Supported
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.