This item is Discontinued.

This item is Discontinued.
Icy Dock Tougharmor - Storage Mobile Rack - M.2 Nvme Card (Discontinued)
Mfr #
MB852M2PO-B
Zoro #
G709577862
UPC # 884826508335
Country of Origin China
Category Docking Stations
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MB852M2PO-B
Zoro #
G709577862
UPC #
884826508335
Country of Origin
China
Dimensions
Compatible Drive Bay Width
5.25 in
Details
Item
Drive Enclosure
Includes
(2) M.2 NVMe SSD Mobile Rack Enclosure for Ultra Slim ODD Bay (9.5mm), User Manual, Screws
Color
Black
Material
Metal
Number of Solid State Drive Supported
2
Number of Total Expansion Bays
2
Number of Solid State Drive Installed
0
Mounting
Internal
Green Environmental Attribute
Environmentally Friendly
Drive Interface
PCI Express NVMe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.