Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

51 inch Extendable and lighweight aluminium Phone Tripod Stand, with BT Wireless Remote control

  • Mfr # MS1809

  • Zoro # G616309174


product price: $35.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1809
Zoro #
G616309174
UPC #
886898017142
Country of Origin
China

Description

PAN and TILT motion Features Impressive Height of 130cm/51inch:more reach for high position and wide angle shooting 3 telescopic section with quick lock system Super compact size to fit in any bag:folds down to the wrist size of only 16.5 inches Made in Premium Aluminum: robust and stable at the same time.for only 60g/1.2 lbs, incredibly lightweight and portable Portrait and Landscape Mode:universal holder can be rotated to 360 degree easily, with level indicator. BT Wireless remote control to activate photo shooting or videos recording from your phone from a distance of up to 30 feet / 9 meters Perfect for traveling, selfie, Youtube or Tiktok. Compatible with iOs and android smartphones Dimensions Folded- minimum compact size Diameter: 11.5cm/4.52inch, Height: 44cm/17.32inch Dimensions unFolded- maximum size when tripod stand fully opened Diameter: 67cm/26.38nch, Height: 130m/51inch Net weight: 48g, easy to put in your bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.