Zoro Homepage

6-in-1 Media Station with BT Wireless remote control

  • Mfr # MS1801

  • Zoro # G216311768


product price: $59.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1801
Zoro #
G216311768
UPC #
886898017067
Country of Origin
China

Description

6-in-1 Media Station with BT Wireless remote control 14 inch LED ring light with 3 lgiht mode and 10 levels of brightness control Super Strong metal Tripod stand: 1.6 m height / 39 cm on the base Universal iPad mini holder with gooseneck stand in the center of the led ring USB Powered for the LED Ring BT Wireless remote control to activate photo shooting or videos recording from your phone Compatible with iOs and android smartphones Dimensions when unit is on tripodstand configuration LxWxH 63.5 cm Large on the Base x 222 cm Height 25 inches on the Base x 87.4 inches on the height Compact dimensions when Folded LWH: 42x8x68 cm Net weight: 1.5 kgs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.