Full-range headphones designed for DJs w/Swivel cup & neodymium magnet & removable cord GREEN & YEL

  • Mfr # FDJ300

  • Zoro # G116283349


product price:  $41.49
/ea

Key Features

Connector Plating
Gold Plated, Chrome Plated
Features
Breathable, Detachable Cord, Swivel Mechanism
Compatibility
Apple Devices: iPhoneiPodiPod Touch
Host Interface
Mini-phone (3.5mm)
Maximum Frequency
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDJ300
Zoro #
G116283349
UPC #
886898001530
Country of Origin
China

Dimensions

Cable Length
4.92 ft

Details

Connector Plating
Gold Plated, Chrome Plated
Features
Breathable, Detachable Cord, Swivel Mechanism
Compatibility
Apple Devices: iPhoneiPodiPod Touch
Item
Headset
Host Interface
Mini-phone (3.5mm)
Maximum Frequency
20 kHz
Impedance
40 Ohm
Earpiece Sensitivity
100 dB
Earpiece Design
Over-the-head
Connectivity Technology
Wired
Environmentally Friendly
Yes
Driver Type
Neodymium
Material
Polyvinyl Chloride (PVC)
Minimum Frequency Response
15 Hz
Earpiece Type
Binaural
Microphone Design
On-cable
Sound Mode
Stereo

Description

With these colors & how could you not be taken seriously? The F Me I'm Serious headphones feature a swivel cup headphone for easy DJ monitoring, breathable padding for extended use, & a large neodymium driver for optimal frequency response. Fun in appearance, but meant for serious use by the most demanding DJs, the F Me I'm Serious Series headphones are for the true professional who wants to make a statement! Compatible w/iPod, iPod Touch, & iPhone all generations High-quality full-range headphones designed for DJs Swivel cup to monitor audio & cue audition Breathable padding that remains comfortable during extended use Large 50mm driver, neodymium magnet for optimal frequency response Detachable cord for EZ replacement Driver Unit: 40mm Driver Type: Neodymium Impedance: 40-ohms Sensitivity: 100dB +/- 3dB Frequency Response: 15Hz20KHz Cord Length: Approx.1.5m Cable Type: PVC Detachable Gold Chrome 3.5mm Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.